-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Filter/Regulator/Lubricator |
|---|---|
| Adjustable Pressure Range | 5 psi to 150 psi |
| Adjustment Range | 5 psi to 150 psi |
| Bowl Material | Metal With Sight Glass |
| Bowl Size | 3.5 oz. |
| Drain Type | Manual |
| Filter Rating | 5 µm |
| Max. Flow | 60 CFM |
|---|---|
| Max. Pressure | 250 psi |
| Max. Temp. | 175°F |
| Number Of Pieces | 2 |
| Overall Height | 9.95" |
| Overall Width | 5.91" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8481100040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.899 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)