-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Filter/Regulator/Lubricator |
|---|---|
| Adjustable Pressure Range | 5 psi to 150 psi |
| Adjustment Range | 5 psi to 150 psi |
| Air Inlet Size | 3/8" |
| Air Inlet Type | NPT |
| Air Outlet Size | 3/8" |
| Air Outlet Type | NPT |
| Bowl Material | Polycarbonate |
| Bowl Size | 2.2 oz. |
| Drain Included | Yes |
| Drain Type | Manual |
| Filter Bowl Capacity | 2.2 oz. |
| Filter Bowl Guard Included | Yes |
| Filter Bowl Material | Polycarbonate |
| Filter Rating | 5 µm |
| For Substance Type | Air |
| Includes | Guard, Mounting Brackets, Pressure Gauge |
|---|---|
| Lubricator Bowl Capacity | 2.2 oz. |
| Lubricator Bowl Guard Included | Yes |
| Lubricator Bowl Material | Polycarbonate |
| Lubricator Type | Micro Mist |
| Max. Flow | 51 CFM |
| Max. Pressure | 150 psi |
| Max. Temp. | 125°F |
| Maximum Operating Pressure | 150 psi |
| Number Of Air Inlets | 1 |
| Number Of Air Outlets | 1 |
| Number Of Pieces | 2 |
| Oil Capacity | 2.2 oz. |
| Overall Height | 8 3/4" |
| Overall Width | 4 1/4" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8481100040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.3725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)