-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Reusable Hose End |
|---|---|
| Fitting Material | Brass x Brass |
| Fitting Shape | Straight |
| Fitting Size | 3/8" |
| Fitting Type | MNPT |
| For Hose Dash Size | -6 |
| For Hose I.d. | 3/8" |
| For Hose O.d. | 11/16" |
| Hose Fitting A Connection Type | Hose Barb |
| Hose Fitting A Gender | Male |
| Hose Fitting A Size | 3/8" |
| Hose Fitting B Connection Type | NPT |
|---|---|
| Hose Fitting B Gender | Male |
| Hose Fitting B Size | 3/8" |
| Material | Brass |
| Material Grade | Grade H59 |
| Max. Working Pressure @ 70 F | 250 psi |
| Pressure Rating | 250 psi |
| Reusable | Yes |
| Thread Size | 3/8" |
| Thread Type | NPT |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 2.54 |
| HS Code | 7412200035 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)