-
Select Country
- Source Now
Get it by Wednesday, Mar 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Cylinder |
|---|---|
| Body Material | Stainless Steel |
| Bore Dia. | 2" |
| Color | Silver |
| Cushion Type | Adjustable |
| End Cap Material | Stainless Steel |
| Finish | Silver |
| Magnetic Piston | No |
| Max. Load | 785 lbs. |
| Max. Pressure | 250 psi |
| Mounting Type | Clevis Bracket |
| Overall Length | 23 1/8" |
| Piston Material | Aluminum Alloy |
|---|---|
| Piston Rod Material | Stainless Steel |
| Pivot Hole Dia. | 1/2" |
| Rod Dia. | 5/8" |
| Rod Thread Length | 3/4" |
| Rod Thread Size | 1/2"-20 |
| Single Acting/double Acting | Double Acting |
| Stroke | 16 1/2" |
| Temp. Range | -20°F to +200°F |
| Tie Rod Material | Stainless Steel |
| Tube Material | Stainless Steel |
| Type | NFPA |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 63.5 |
| Width (cm) | 15.24 |
| HS Code | 8412310040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.05 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)