-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Cylinder |
|---|---|
| Air Cylinder Type | Round Body |
| Body Finish | Anodized |
| Body Material | Aluminum |
| Body Material Finish | Silver Plated |
| Bore Dia. | 4" |
| Cylinder Action | Double Acting |
| Cylinder Repair | Repairable |
| Cylinder Type | Round Body |
| End Cap Material | Aluminum |
| Features | Switch Ready |
| Finish | Silver |
| For Fluid Type | Compressed Air |
| Magnetic Piston | Magnetic Piston |
| Max. Pressure | 150 psi |
| Maximum Operating Pressure | 150 psi |
| Maximum Operating Temperature | 165°F |
| Minimum Operating Temperature | -10°F |
| Mounting Style | Basic |
| Mounting Type | Basic |
| Nose Mount Thread Size | 1 3/4"-12 |
| Overall Height | 30 3/8" |
|---|---|
| Overall Length | 30 3/8" |
| Piston Material | Aluminum |
| Piston Material Finish | Anodized |
| Piston Rod Finish | Chrome Plated |
| Piston Rod Material | Steel |
| Piston Rod Material Finish | Chrome Plated |
| Port Size | 1/2" |
| Repairable Cylinder | Repairable |
| Rod Dia. | 1" |
| Rod Thread Length | 1 7/8" |
| Rod Thread Size | 1"-14 |
| Single Acting/double Acting | Double Acting |
| Spring Retraction Force | Not Applicable |
| Stroke | 16" |
| Stroke Length | 16" |
| System Of Measurement | Inch |
| Tube Material | Anodized Aluminum |
| Type | Round Body |
| Cushion Type | None |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 68.58 |
| Width (cm) | 10.16 |
| HS Code | 8412310080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.4115 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)