-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Cylinder |
|---|---|
| Body Material | Steel |
| Body Material Finish | Black Oxide |
| Bore Dia. | 4" |
| Color | Black |
| Cushion Type | Adjustable |
| Cylinder Action | Double Acting |
| Cylinder Type | Tie Rod |
| End Cap Material | Steel |
| Features | Adjustable Air Cushion |
| Finish | Black |
| For Fluid Type | Air |
| Magnetic Piston | Non-Magnetic Piston |
| Max. Load | 3141 lbs. |
| Max. Pressure | 250 psi |
| Maximum Operating Pressure | 250 psi |
| Maximum Operating Temperature | 200°F |
| Minimum Operating Temperature | -20°F |
| Mounting | Tapped Hole |
| Mounting Orientation | Multiposition |
|---|---|
| Mounting Type | Universal |
| Overall Height | 17 1/4" |
| Overall Length | 17 1/4" |
| Piston Material | Steel |
| Piston Rod Finish | Chrome Plated |
| Piston Rod Material | Steel |
| Piston Rod Material Finish | Chrome Plated |
| Rod Dia. | 1" |
| Rod Thread Length | 1 1/8" |
| Rod Thread Size | 3/4"-16 |
| Single Acting/double Acting | Double Acting |
| Stroke | 10 1/2" |
| Stroke Length | 10 1/2" |
| System Of Measurement | Inch |
| Tie Rod Material | Steel |
| Tube Material | Steel |
| Type | Tie Rod |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 63.5 |
| Width (cm) | 15.24 |
| HS Code | 8412310040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 14.05 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)