-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Cylinder |
|---|---|
| Body Material | Steel |
| Bore Dia. | 2 1/2" |
| Color | Black |
| Cushion Type | Adjustable |
| End Cap Material | Steel |
| Finish | Black |
| Magnetic Piston | No |
| Max. Load | 1227 lbs. |
| Max. Pressure | 250 psi |
| Mounting Type | Universal |
| Overall Length | 14 1/2" |
| Piston Material | Steel |
|---|---|
| Piston Rod Finish | Chrome Plated |
| Piston Rod Material | Steel |
| Rod Dia. | 5/8" |
| Rod Thread Length | 3/4" |
| Rod Thread Size | 1/2"-20 |
| Single Acting/double Acting | Double Acting |
| Stroke | 9" |
| Temp. Range | -20°F to +200°F |
| Tie Rod Material | Steel |
| Tube Material | Steel |
| Type | NFPA |
| Height (cm) | 8.26 |
|---|---|
| Length (cm) | 41.91 |
| Width (cm) | 8.26 |
| HS Code | 8412310040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.65 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)