-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Cylinder |
|---|---|
| Body Material | Steel |
| Body Material Finish | Black Oxide |
| Bore Dia. | 1 1/2" |
| Color | Black |
| Cushion Type | Adjustable |
| Cylinder Action | Double Acting |
| Cylinder Type | Tie Rod |
| End Cap Material | Steel |
| Finish | Black |
| For Fluid Type | Air |
| Magnetic Piston | Non-Magnetic Piston |
| Max. Load | 441 lbs. |
| Max. Pressure | 250 psi |
| Maximum Operating Pressure | 250 psi |
| Maximum Operating Temperature | 200°F |
| Minimum Operating Temperature | -20°F |
| Mounting | Tapped Hole |
| Mounting Orientation | Multiposition |
|---|---|
| Mounting Type | Universal |
| Overall Height | 14 3/8" |
| Piston Material | Steel |
| Piston Rod Finish | Chrome Plated |
| Piston Rod Material | Steel |
| Piston Rod Material Finish | Chrome Plated |
| Rod Dia. | 5/8" |
| Rod Thread Length | 3/4" |
| Rod Thread Size | 1/2"-20 |
| Single Acting/double Acting | Double Acting |
| Stroke | 9" |
| Stroke Length | 9" |
| Temp. Range | -20°F to +200°F |
| Tie Rod Material | Steel |
| Tube Material | Steel |
| Type | NFPA |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 15.24 |
| HS Code | 8412310040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.97 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)