-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Cylinder |
|---|---|
| Body Material | Stainless Steel |
| Body Material Finish | Silver Plated |
| Bore Dia. | 3 1/4" |
| Color | Silver |
| Cushion Type | Adjustable |
| Cylinder Action | Double Acting |
| Cylinder Type | Tie Rod |
| End Cap Material | Stainless Steel |
| Finish | Silver |
| For Fluid Type | Air |
| Magnetic Piston | Non-Magnetic Piston |
| Max. Load | 2073 lbs. |
| Max. Pressure | 250 psi |
| Maximum Operating Pressure | 250 psi |
| Maximum Operating Temperature | 200°F |
| Minimum Operating Temperature | -20°F |
| Mounting | Flange |
|---|---|
| Mounting Orientation | Multiposition |
| Mounting Type | Rear Flange |
| Overall Height | 20 3/8" |
| Overall Length | 20 3/8" |
| Piston Material | Aluminum |
| Repairable Cylinder | Repairable |
| Rod Dia. | 1" |
| Rod Thread Length | 1 1/8" |
| Rod Thread Size | 3/4"-16 |
| Single Acting/double Acting | Double Acting |
| Stroke | 13" |
| Stroke Length | 13" |
| Temp. Range | -20°F to +200°F |
| Tie Rod Material | Stainless Steel |
| Tube Material | Stainless Steel |
| Type | NFPA |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 63.5 |
| Width (cm) | 15.24 |
| HS Code | 8412310040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 12.43 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)