-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Cylinder |
|---|---|
| Air Cylinder Type | Round Body |
| Air Inlet Size | 1/8" |
| Air Inlet Type | NPT |
| Body Material | Stainless Steel |
| Body Material Finish | Silver Plated |
| Bore Dia. | 1 1/16" |
| Cushion Type | None |
| Cylinder Action | Double Acting |
| Cylinder Type | Round Body |
| End Cap Material | Aluminum |
| Features | Non-Switch Ready |
| Finish | Silver |
| For Fluid Type | Air |
| Inlet Gender | Female |
| Magnetic Piston | Non-Magnetic Piston |
| Max. Pressure | 250 psi |
| Maximum Operating Pressure | 250 psi |
| Maximum Operating Temperature | 165°F |
| Minimum Operating Temperature | -10°F |
| Mounting Style | Nose, Pivot |
| Mounting Type | Double End |
|---|---|
| Nose Mount Thread | 5/8"-18 |
| Nose Mount Thread Size | 5/8"-18 |
| Overall Height | 7 5/8" |
| Overall Length | 7.62" |
| Piston Material | Aluminum |
| Piston Rod Material | Stainless Steel |
| Pivot Hole Dia. | 0.251" |
| Port Size | 0.125" |
| Repairable Cylinder | Non Repairable |
| Rod Dia. | 5/16" |
| Rod Thread Length | 1/2" |
| Rod Thread Size | 5/16"-24 |
| Rod Thread Type | Fine |
| Single Acting/double Acting | Double Acting |
| Stroke | 3" |
| Stroke Length | 3" |
| System Of Measurement | Inch |
| Tube Material | Stainless Steel |
| Type | Round Body |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 2.54 |
| HS Code | 8412310080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.252 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)