-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Compressor Oil |
|---|---|
| Application | Reciprocating Compressors |
| Base | Synthetic Oil |
| Base Oil | Synthetic |
| Container Size | 1 qt |
| Container Type | Bottle |
| Flash Point | 493°F |
| Food Grade | No |
| Four-ball Wear | 0.45 mm |
| Iso Viscosity Grade | Grade 100 |
|---|---|
| Max. Operating Temp. | 493°F |
| Min. Operating Temp. | -36°F |
| Sae Viscosity Grade | 30 SAE |
| Series | Speedaire |
| Viscosity @ 100c | 13.4 cST |
| Viscosity Index | 131 |
| standard | DIN 5105 VD-L (1985-09) |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.035 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)