-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pneumatic Lockout Valve |
|---|---|
| Air Inlet Gender | Male |
| Air Outlet Gender | Male |
| Body Material | Zinc |
| For Use With | Speedaire Compact |
| Modular Connection | No Modular Connection |
| Npt | 3/8" |
|---|---|
| Number Of Air Inlets | 1 |
| Number Of Air Outlets | 1 |
| Seal Material | Rubber |
| System Location | Air Line |
| Type | Modular |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 9.91 |
| Width (cm) | 6.6 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.297 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)