-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Compressed Air Filter |
|---|---|
| Air Flow Direction | Left To Right |
| Air Inlet Gender | Female |
| Air Inlet Size | 3/4" |
| Air Inlet Type | NPT |
| Air Outlet Gender | Female |
| Air Outlet Size | 3/4" |
| Air Outlet Type | NPT |
| Body Material | Aluminum |
| Bowl Material | Metal |
| Bowl Size | 32 oz. |
| Bowl Size - Air Treatment | 32 oz. |
| Connection Style | Main Line |
| Differential Pressure Indicator Included | No |
| Drain Included | Yes |
| Drain Part Compatbility | 114X35 |
| Drain Type | Manual |
| Duty Rating | Heavy Duty |
| Element Material | Compressed Air |
| Filter Bowl Capacity | 32 oz. |
| Filter Bowl Guard Included | Yes |
| Filter Bowl Guard Material | Aluminum |
| Filter Bowl Material | Metal |
| Filter Efficiency | 97% |
| Filter Element Material | Compressed Air |
| Filter Media | Compressed Air |
| Filter Rating | 5 µm |
| Filter Type | Particulate |
|---|---|
| For Fluid Type | Compressed Air |
| For Removal Of | Particles, Water |
| For Substance Type | Air |
| Gauge Included | No |
| Height | 11 7/8" |
| Includes | Bowl Guard |
| Max. Flow | 325 CFM |
| Max. Flow Rate | 325 CFM |
| Max. Incoming Pressure | 250 psi |
| Max. Operating Pressure | 250 psi |
| Max. Pressure | 250 psi |
| Max. Temp. | 175°F |
| Min. Operating Pressure | 1.7 MPa |
| Minimum Operating Temperature | 5°C |
| Modular Connection | No Modular Connection |
| Number Of Air Inlets | 1 |
| Number Of Air Outlets | 1 |
| Overall Height | 11 7/8" |
| Overall Width | 4 3/4" |
| Seal Material | Rubber |
| Series | Heavy Duty Series |
| Sight Gauge Included | No |
| Size - Air Treatment | Standard |
| System Location | Main Line |
| Width | 4 3/4" |
| Height (cm) | 37.34 |
|---|---|
| Length (cm) | 14.48 |
| Width (cm) | 14.22 |
| HS Code | 8421398090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.1375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)