-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Filter/Regulator |
|---|---|
| Adjustable Pressure Range | 5 psi to 125 psi |
| Adjustment Knob | Non Rising |
| Adjustment Location | Top |
| Adjustment Mechanism | Knob |
| Adjustment Mechanism Material | Reinforced Nylon |
| Adjustment Range | 5 psi to 125 psi |
| Air Flow Direction | Left To Right |
| Air Inlet Gender | Female |
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPT |
| Air Outlet Gender | Female |
| Air Outlet Size | 1/4" |
| Air Outlet Type | NPT |
| Body Material | Brass |
| Bowl Material | Polycarbonate |
| Differential Pressure Indicator Included | No |
| Drain Included | Yes |
| Drain Part Compatbility | 1AKG5A |
| Drain Type | Manual |
| Duty Rating | Light Duty |
| Filter Bowl Capacity | 1 oz. |
| Filter Bowl Guard Included | No |
| Filter Bowl Material | Polycarbonate |
| Filter Efficiency | 97% |
| Filter Element Material | PE |
| Filter Rating | 5 µm |
|---|---|
| Filter Type | Particulate |
| For Fluid Type | Compressed Air |
| For Substance Type | Air |
| Includes | Bowl |
| Max. Flow Rate | 12 CFM |
| Max. Pressure | 150 psi |
| Max. Temp. | 125°F |
| Maximum Operating Pressure | 150 psi |
| Maximum Regulated Pressure | 125 psi |
| Min. Regulated Pressure | 5 psi |
| Minimum Operating Pressure | 0.85 MPa |
| Minimum Operating Temperature | 5°C |
| Number Of Air Inlets | 1 |
| Number Of Air Outlets | 1 |
| Overall Height | 6 11/25" |
| Overall Width | 1 1/2" |
| Pipe Size | 1/4" |
| Pressure Control Type | Relieving |
| Pressure Gauge Included | No |
| Pressure Gauge Port Gender | Female |
| Pressure Gauge Port Size | 1/8" |
| Pressure Gauge Port Type | PTF |
| Seal Material | Rubber |
| Series | Miniature Series |
| Sight Gauge Included | No |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 5.08 |
| HS Code | 8481100040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)