-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Stationary Air Compressor |
|---|---|
| Air Tank Style | Horizontal |
| Alternator Included | Yes |
| Asme Tank | Yes |
| Compressor Oil Capacity | 2 qt |
| Compressor Type | Piston |
| Engine Alternator | Yes |
| Engine Brand | Honda |
| Engine Electrical Start | Yes |
| Engine Hp | 13 hp |
| Engine Oil Capacity | 2 qt |
| Engine Output Power | 13 hp |
| Engine Pull Start | Yes |
| Engine Starter Type | Electric, Recoil |
| Engine Starter Type - Air Compressor | Electric, Recoil |
| Finish | Powder Coat |
| Free Air Cfm @ Max. Pressure | 25.1 CFM |
| Free Air Flow Rate @ Maximum Pressure | 24 CFM |
| Fuel Tank Capacity | 1.7 gal. |
| Fuel Type | Gasoline |
| Fuel Type - Engine | Gasoline |
| Lubrication Type | Splash Lubricated |
| Max. Pressure | 175 psi |
|---|---|
| Maximum Operating Pressure | 175 psi |
| Maximum Speed | 1020 RPM |
| Number Of Stages | 2 |
| Outlet Gender | Female |
| Outlet Size | 1/2" |
| Outlet Type | NPT |
| Overall Height | 48" |
| Overall Length | 41" |
| Overall Width | 22" |
| Pump Oil Capacity | 38.4 oz. |
| Pump Rpm | 1020 RPM |
| Pump Type | Piston |
| Sound Level | 92 dBA |
| Starter Type | Electric |
| Tank Size | 30 gal. |
| Tank Style | Horizontal |
| Tank Style - Air Compressor | Horizontal |
| Tank Type | Horizontal |
| Valve Type | Pilot |
| Standards | EPA/CARB |
| Height (cm) | 121.92 |
|---|---|
| Length (cm) | 104.14 |
| Width (cm) | 55.88 |
| HS Code | 8414801685 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 220.05 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)