SPEEDAIRE 40JL42 Stationary Air Compressor 5.5 HP Honda

Item: AH9LXC
Model: 40JL42
Check Availability
In Stock.

Get it by Wednesday, Feb 11

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$2.50
10% off
$2.25 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Standards EPA/CARB

Product Details

    • Number of Stages - Air Compressor : 1
    • ASME Tank : Yes
    • Engine Oil Capacity : 19.5 oz.
    • Valve Control : Pilot, Automatically Idles Engine at 135 psi, Resumes Full Throttle at 105 psi

Shipping Information

Height (cm) 96.52
Length (cm) 104.14
Width (cm) 55.88
Country Of Origin US
Weight (kg) 101.25

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site