-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Solenoid Air Control Valve |
|---|---|
| Actuator Type | Double Solenoid |
| Ambient Temp. Range | +5°F to +120°F |
| Body Style | Base Mounted |
| Coefficient Of Volume | 1.2 |
| Electrical Connection Type | Din Solenoid Connector |
| Flow Rate - Maximum | 1.5 CFM |
| For Media | Air |
| Includes Solenoid Coil | Yes |
| Inlet Port Connection Type | NPT |
| Iso Class | Class 5599-1 |
| Nema Classification | NEMA 4 |
| Nema Rating | 4 |
| Number Of Positions | 3 |
| Number Of Ways | 4 |
| Operating Pressure | 30 psi to 145 psi |
| Operating Pressure - Maximum | 145 psi |
| Operating Pressure - Minimum | 30 psi |
| Operating Temperature | 5°F to 120°F |
| Operating Temperature - Maximum | 120°F |
| Operating Temperature - Minimum | 5°F |
| Overall Height | 7 5/32" |
|---|---|
| Overall Length | 7 5/16" |
| Overall Width | 1 1/2" |
| Override | Non-Locking |
| Pilot Port Connection Type | NPT |
| Pilot Type | Internal Pilot |
| Power Consumption | 2.7 W |
| Pressure | 30 psi |
| Pressure Rating | 30 psi |
| Product Type | Solenoid Air Control Valve |
| Response Time | 41 ms |
| Return Action | Solenoid Return |
| Series | ISO Series |
| Shifting Technology | Packed Spool |
| Vacuum Range | 145 psig |
| Vacuum Rating | Vacuum Operable |
| Valve Type | Spool |
| Voltage | 24V DC |
| Ways & Positions | Four-Way, Three-Position |
| Standards | CE CERTIFIED, CSA CERTIFIED, CUS, MEET ISO 1179 |
| Height (cm) | 25.65 |
|---|---|
| Length (cm) | 7.37 |
| Width (cm) | 12.95 |
| HS Code | 8481200060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9225 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)