-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Solenoid Air Control Valve |
|---|---|
| Actuator Type | Single Solenoid |
| Actuator/return | Air Pilot/Solenoid |
| Ambient Temp. Range | +5°F to +120°F |
| Body Material | Aluminum |
| Body Style | Base Mounted |
| Coefficient Of Volume | 0.55 |
| Electrical Connection | Plug In |
| Electrical Connection Type | Plug In |
| Flow Rate - Maximum | 0.55 CFM |
| For Media | Air |
| Includes Solenoid Coil | Yes |
| Iso Class | Class 15407-2 |
| Nema Classification | NEMA 4 |
| Nema Rating | 4 |
| Number Of Positions | 2 |
| Number Of Ways | 4 |
| Operating Pressure | 30 psi to 145 psi |
| Operating Pressure - Maximum | 145 psi |
| Operating Pressure - Minimum | 30 psi |
| Operating Temperature | 5°F to 120°F |
| Operating Temperature - Maximum | 120°F |
| Operating Temperature - Minimum | 5°F |
|---|---|
| Operational Pressure Range | 30 psi to 145 psi |
| Overall Height | 1 1/2" |
| Overall Length | 4 27/32" |
| Overall Width | 23/32" |
| Override | Non-Locking |
| Pilot Type | Internal Pilot |
| Power Consumption | 2 W |
| Pressure | 20 psi |
| Pressure Rating | 20 psi |
| Product Type | Solenoid Air Control Valve |
| Return Action | Solenoid Return |
| Seal Material | Nitrile |
| Series | H Series |
| Shifting Technology | Packed Spool |
| Spool Material | Aluminum |
| Standards | Ccsaus |
| Vacuum Range | 145 psig |
| Vacuum Rating | Vacuum Operable |
| Valve Type | Spool |
| Voltage | 120V AC |
| Ways & Positions | Four-Way, Two-Position |
| Height (cm) | 4.83 |
|---|---|
| Length (cm) | 20.07 |
| Width (cm) | 11.68 |
| HS Code | 8481200060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)