-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Air Compressor |
|---|---|
| Asme Tank | Yes |
| Compressor Type | Duplex , Tank Mounted Duplex |
| Control Type | Pressure Switch |
| Current Rating | 24.4/48.8-54a |
| Cylinder Material | Cast Iron |
| Dba @ 3 Feet | 89 dBA |
| Duty Cycle | Continuous |
| Enclosure Rating | Open Dripproof |
| Enclosure Type | Open Dripproof |
| Finish | Powder Coated |
| Fnpt Outlet Size | 3/4" |
| Free Air Cfm @ Max. Pressure | 72 CFM |
| Free Air Flow Rate @ Maximum Pressure | 68.2 CFM |
| Frequency | 60 Hz |
| Includes | Manual Drain Valve, Motor Starter, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve, Tri-Voltage Motor |
| Inlet Size | 3/4" |
| Input Voltage | 208-230/460V AC |
| Lubrication Type | Splash Lubricated |
| Max. Pressure | 175 psi |
| Maximum Operating Pressure | 175 psi |
| Maximum Speed | 700 RPM |
| Motor Type | Open Dripproof |
| Number Of Stages | 2 |
| Off Pressure Switch Setting | 175 psi |
| On Pressure Switch Setting | 135 psi |
|---|---|
| Outlet Gender | Female |
| Outlet Size | 3/4" |
| Outlet Type | NPT |
| Output Power | 10 hp |
| Overall Height | 60" |
| Overall Length | 91" |
| Overall Width | 32" |
| Package Type | Base Model |
| Phase | 3 |
| Phase - Electrical | 3 |
| Pump Location | Top Mount |
| Pump Location - Air Compressor | Tank Mounted |
| Pump Oil Capacity | 4 qt |
| Pump Rpm | 700 RPM |
| Pump Style | Duplex |
| Pump Type | Reciprocating |
| Sound Level | 89 dBA |
| Tank Size | 200 gal. |
| Tank Style | Horizontal |
| Tank Style - Air Compressor | Horizontal |
| Tank Type | Horizontal |
| Voltage | 208-230/460V |
| Standards | ASME APPROVED, CSA |
| Height (cm) | 175.77 |
|---|---|
| Length (cm) | 243.08 |
| Width (cm) | 118.87 |
| HS Code | 8414801635 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 684 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)