-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Quick Coupler Body |
|---|---|
| Barbed | No |
| Body Size | 3/8" |
| Connection Type | NPT |
| Coupling Component | Socket |
| Coupling Locking Type | Safety Vent |
| Finish | Galvanized |
| Fitting Type | MNPT |
| For Use With | Industrial Interchange Plug |
| Hose Connection Type | MNPT |
| Hose Fitting Gender | Male |
| Hose Fitting Size | 3/8" |
| Interchange Type | Industrial |
| Locking Type - Quick Connect Air Couplings | Safety Vent |
| Material | Steel |
|---|---|
| Max. Flow Rate | 1415.84 LPM |
| Max. Pressure | 232 psi |
| Max. Working Pressure @ 70 F | 232 psi |
| Pipe Size | 3/8" |
| Quick Connect Air Coupling Locking Type | Safety Vent |
| Quick Connect Air Coupling Material | Steel |
| Quick Connect Air Coupling Seals | Buna N |
| Seal | NBR |
| Seal Material | Nitrile |
| Seals | NBR |
| Seals - Quick Connect Air Couplings | Buna N |
| Temp. Range | -40°F to +150°F |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 7.37 |
| Width (cm) | 3.3 |
| HS Code | 8481803090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)