-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Engraving Pen |
|---|---|
| Air Consumption | 1 CFM |
| Air Inlet Gender | Male |
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPT |
| Blows Per Minute | 3400 BPM |
| Cfm @ Full Load | 1 CFM |
| Duty | General |
| Features | Cushion Finger Grip For Comfort, Fine-Point Stylus For Engraving |
| Hose Length | 59" |
|---|---|
| Housing Material | Plastic |
| Maximum Strokes Per Minute | 13000 strokes/min. |
| Min. Hose Size | 0.312" |
| Minimum Hose Size | 3/8" |
| Overall Length | 6 3/4" |
| Product Type | Engraving Pen |
| Required Pressure | 90 psi |
| Tool Length | 6 3/4" |
| Height (cm) | 7.37 |
|---|---|
| Length (cm) | 18.8 |
| Width (cm) | 9.14 |
| HS Code | 8467111080 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.3285 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)