-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Engraving Pen |
|---|---|
| Air Consumption | 1.5 CFM |
| Air Inlet Size | 1/8" |
| Air Inlet Type | NPT |
| Blows Per Minute | 18750 BPM |
| Body Material | Steel |
| Cfm @ Full Load | 2.5 CFM |
| Compatible Workpiece Material | Metal, Plastic |
| Duty | Industrial |
| Features | (3) Sets Of Tools Flats, Control Knurled Zoom Throttle, Steel Housing |
| Housing Material | Steel |
| Maximum Strokes Per Minute | 13000 strokes/min. |
| Min. Hose Size | 0.312" |
| Minimum Hose Size | 1/4" |
| Number Of Hoses Included | 0 |
|---|---|
| Number Of Tips Included | 1 |
| Product Type | Engraving Pen |
| Required Pressure | 90 psi |
| Sound Level | 85.7 dBA |
| Speed Settings | Variable |
| Speed Type | Variable |
| Throttle | Knurled Zoom |
| Throttle Type | Slide, Zoom |
| Tip Types Included | Medium Point Stylus |
| Tool Length | 5 5/8" |
| Tool Series | Ep50 |
| Tool Weight | 0.3 lbs. |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 14.3 |
| Width (cm) | 2.54 |
| HS Code | 8467195090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)