-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Ratchet Wrench |
|---|---|
| Air Consumption | 16 CFM |
| Air Inlet | 1/4" NPT Female |
| Average Cfm @ 15 Sec. Run Time | 4 CFM |
| Drive Size | 1/2" Square |
| Duty Cycle - Air Tools | General Duty |
| Duty Rating | General Duty |
| Exhaust | Front |
| Exhaust Location | Bottom |
| Fastening Torque | 50 lbs.-ft. |
| Features | For General MainteNaNce With Excellent Durability |
| Free Speed | 150 RPM |
| Handle Material | Aluminum |
| Head Height | 2.062" |
| Head Width | 1 5/8" |
| Length | 10" |
| Max. Air Pressure | 90 psi |
|---|---|
| Min. Air Pressure | 50 psi |
| Min. Hose Size | 3/8" |
| Overall Length | 10" |
| Power Source | Air Powered |
| Required Pressure | 90 psi |
| Retainer Type | Ball Detent |
| Reversible | Yes |
| Reversing | Yes |
| Side To Center | 13/16" |
| Square Drive Size | 1/2" |
| Throttle | No |
| Tool Weight | 2.5 lbs. |
| Torque Range | 10 lbs.-ft. to 50 lbs.-ft. |
| Variable Speed | No |
| Height (cm) | 4.83 |
|---|---|
| Length (cm) | 28.45 |
| Width (cm) | 6.1 |
| HS Code | 8467115040 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 1.296 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)