-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Multipurpose Air Hose |
|---|---|
| Color | Black |
| Coupling Material | Brass |
| Cover Material | EPDM |
| Hose Color | Black |
| Hose Configuration | Coupled Assembly |
| Hose Cover Material | EPDM |
| Hose Fitting A Material | Brass |
| Hose Fitting A Size | 1/2" |
| Hose Fitting A Type | MNPT |
| Hose Fitting B Material | Brass |
| Hose Fitting B Size | 1/2" |
| Hose Fitting B Type | MNPT |
| Hose Inside Dia. | 1/2" |
|---|---|
| Hose Length | 25 ft. |
| Hose Outside Dia. | 3/4" |
| Hose Tube Material | EPDM |
| Inside Dia. | 1/2" |
| Length | 25 ft. |
| Max. Pressure | 200 psi |
| Max. Working Pressure @ 70 F | 200 psi |
| Outside Dia. | 0.787" |
| Reinforcement | Synthetic Yarn |
| Safety Factor | 4:1 |
| Standards | Rma Class C |
| Temp. Range | -20°F to +190°F |
| Height (cm) | 7.37 |
|---|---|
| Length (cm) | 30.73 |
| Width (cm) | 18.8 |
| HS Code | 4009120050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.16 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)