-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Multipurpose Air Hose |
|---|---|
| Color | Black |
| Coupling Material | Brass |
| Cover Material | EPDM |
| Hose Color | Black |
| Hose Configuration | Bulk Hose |
| Hose Cover Material | EPDM |
| Hose Inside Dia. | 3/8" |
| Hose Length | 500 ft. |
| Hose Tube Material | EPDM |
|---|---|
| Inside Dia. | 3/8" |
| Length | 500 ft. |
| Max. Working Pressure @ 70 F | 200 psi |
| Outside Dia. | 0.653" |
| Reinforcement | Synthetic Yarn |
| Safety Factor | 4:1 |
| Standards | Rma Class C |
| Temp. Range | -20°F to +190°F |
| Height (cm) | 38.35 |
|---|---|
| Length (cm) | 51.56 |
| Width (cm) | 51.56 |
| HS Code | 4009110000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 34.875 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)