-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coiled Air Hose |
|---|---|
| Color | Blue |
| Cover Material | Polyurethane |
| Fitting Size | 1/4" |
| Hose Color | Blue |
| Hose Configuration | Coupled Assembly |
| Hose Fitting A Material | Brass |
| Hose Fitting A Size | 1/4" |
| Hose Fitting A Type | MNPT |
| Hose Fitting B Material | Brass |
| Hose Fitting B Size | 1/4" |
| Hose Fitting B Type | MNPT |
| Hose Inside Dia. | 1/4" |
| Hose Length | 15 ft. |
|---|---|
| Hose Media | Air |
| Hose Tube Material | Polyurethane |
| Length | 15 ft. |
| Max. Pressure | 125 psi |
| Max. Working Pressure @ 70 F | 125 psi |
| Npt Size | 1/4" |
| Outside Dia. | 0.312" |
| Pneumatic Hose Color | Blue |
| Pneumatic Hose Tube Material | Polyurethane |
| Safety Factor | 31 |
| Temp. Range | -40°F to +158°F |
| Tube Material | Polyurethane |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 55.88 |
| Width (cm) | 13.97 |
| HS Code | 3917330000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.2925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)