-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Coiled Air Hose |
|---|---|
| Color | Yellow |
| Features | Coil Spring Guards On Both Ends |
| Fitting Size | 1/2" |
| Hose Color | Yellow |
| Hose Configuration | Coupled Assembly |
| Hose Fitting A Material | Brass |
| Hose Fitting A Size | 1/2" |
| Hose Fitting A Type | MNPT |
| Hose Fitting B Material | Brass |
| Hose Fitting B Size | 1/2" |
| Hose Fitting B Type | MNPT |
| Hose Inside Dia. | 1/2" |
|---|---|
| Hose Length | 50 ft. |
| Hose Media | Air |
| Hose Tube Material | Nylon |
| Length | 50 ft. |
| Max. Pressure | 170 psi |
| Max. Working Pressure @ 70 F | 170 psi |
| Npt Size | 1/2" |
| Outside Dia. | 5/8" |
| Pneumatic Hose Color | Yellow |
| Temp. Range | -40°F to +176°F |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 63.5 |
| Width (cm) | 33.02 |
| HS Code | 3917330000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 1.3725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)