-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Speed Control Muffler |
|---|---|
| Adjustment | Screwdriver |
| Adjustment Method | Screwdriver |
| Application | Motoring Air Flow |
| Body Material | Brass |
| Element Material | Bronze |
| Function | Reduces Noise, Controls Speed Of Cylinders Or Air Tools |
| Hex | 1/2" |
| Material | Brass |
| Max. Pressure | 300 psi |
| Max. Temp. | 300°F |
| Microns | 40 µm |
|---|---|
| Npt Port | 1/8" |
| Operating Pressure - Maximum | 300 psi |
| Operating Temperature - Maximum | 300°F |
| Operating Temperature - Minimum | 35°F |
| Pressure Range | 0 psi to 300 psi |
| Standards | OSHA |
| Type | Pneumatic |
| Valve Port Connection Type | NPT |
| Valve Port Gender | Male |
| Valve Port Size | 1/8" |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 7.62 |
| HS Code | 8421990080 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)