-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electric Auto Drain Valve |
|---|---|
| Adjustable Drain Cycle | 0.5 sec. to 45 min. |
| Amps Ac | 0.4A |
| Body Material | Brass |
| Connection Type | NPT |
| Drain Rate | 15.5 GPM |
| Enclosure | IP65 |
| Flow Rate | 15.5 GPM |
| Frequency | 50/60 Hz |
| Includes | 6 ft. Power Cord, Filter Ball Valve |
| Max. Pressure | 300 psi |
| Maximum Voltage | 240V |
|---|---|
| Operating Temp. Range | 14°F to 140°F |
| Overall Depth | 3 9/16" |
| Overall Height | 5" |
| Overall Width | 4 1/4" |
| Pipe Size | 1/2" |
| Pipe Thread Type | NPT |
| Purge Time | 0.5 sec. to 10 sec. |
| Voltage | 208-240V AC |
| Voltage - Minimum | 208V |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 9.01 |
| Width (cm) | 10.8 |
| HS Code | 8481805090 |
|---|---|
| Country Of Origin | IE |
| Weight (kg) | 0.945 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)