-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | PA Horn |
|---|---|
| Compatible Input Voltage | 70V |
| Driver Configuration | 1-Way |
| Enclosure Color | White |
| Enclosure Material | ABS |
| Enclosure Style | Horn |
| For Location | Indoor/Outdoor |
| Frequency Response - Maximum | 15 kHz |
| Frequency Response - Minimum | 300 Hz |
| Housing Material | ABS |
| Impedance | 8 ohms |
| Includes | 10 ft. Cord, Stainless Steel Hardware |
| Max. Wattage | 15 W |
|---|---|
| Output Wattage - Peak | 15 W |
| Output Wattage - Rms | 10 W |
| Overall Depth | 4 3/4" |
| Overall Height | 5" |
| Overall Length | 5" |
| Overall Width | 5" |
| Power Style | Powered |
| Sensitivity | 105 dBA |
| Type | Weatherproof |
| Watt (rms) | 10 W |
| Standards | NDAA COMPLAINT |
| Height (cm) | 13.21 |
|---|---|
| Length (cm) | 14.22 |
| Width (cm) | 14.22 |
| HS Code | 8518210000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.5175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)