-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | PA Horn |
|---|---|
| Compatible Input Voltage | 25/70V |
| Driver Configuration | 1-Way |
| Enclosure Color | Beige |
| Enclosure Style | Horn |
| For Location | Indoor/Outdoor |
| Frequency Response - Maximum | 5 kHz |
| Frequency Response - Minimum | 500 Hz |
| Housing Color | Tan |
| Housing Material | ABS |
| Impedance | 8 ohms |
| Mounting Location | Ceiling Mount |
|---|---|
| Output Wattage - Peak | 20 W |
| Output Wattage - Rms | 20 W |
| Overall Depth | 6 1/4" |
| Overall Height | 6" |
| Overall Width | 6" |
| Power Style | Powered |
| Standards | Ndaa Compliant |
| Tweeter Material | Silk |
| Type | Weatherproof |
| Height (cm) | 17.02 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 16.76 |
| HS Code | 8518210000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 1.305 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)