-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Transition Adapter |
|---|---|
| Application | Non-Potable Water |
| Basic Fitting Shape | Adapter |
| Color | Tan |
| Connection Type | MNPT x CTS Hub |
| For Pipe Schedule | Schedule SDR 11 |
| Low Lead Certified Standards | NSF 14/61 |
| Max. Pressure | 400 psi |
| Max. Temp. | 180°F |
| Maximum Operating Pressure | 100 psi |
| Metal Side Gender | Male |
| Metal Side Material | Stainless Steel |
| Metal Side Nominal Pipe Size | 1/2" |
| Metal Side Type | NPT |
|---|---|
| Non-threaded Insert Material | CPVC |
| Overall Length | 2" |
| Pipe Size | 1/2" |
| Plastic Side Gender | Female |
| Plastic Side Nominal Pipe Size | 1/2" |
| Plastic Side Type | Socket |
| Schedule | SDR 11 |
| Specific Fitting Shape | Transition Adapter |
| Standards | Astm D2846, Nsf 14, Nsf 61 |
| Temp. Range | 40°F to 180°F |
| Threaded Insert Material | Stainless Steel |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 20.32 |
| HS Code | 7412200090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)