-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Reducing Adapter |
|---|---|
| Application | Non-Potable Water |
| Basic Fitting Shape | Adapter |
| Body Material | PVC, Stainless Steel |
| Color | Gray |
| Connection Type | Socket x FNPT |
| Fitting Side A Gender | Female |
| Fitting Side A Nominal Pipe Size | 1/2" |
| Fitting Side A Outside Diameter | 1 3/16" |
| Fitting Side A Type | Socket |
| Fitting Side B Gender | Female |
| Fitting Side B Nominal Pipe Size | 3/4" |
| Fitting Side B Outside Diameter | 1 3/8" |
| Fitting Side B Type | NPT |
| For Pipe Schedule | 80 |
|---|---|
| Includes Plug | No |
| Includes Pre-applied Thread Sealant | No |
| Includes Seal | No |
| Includes Shield | Yes |
| Max. Temp. | 140°F |
| Maximum Operating Pressure | 280 psi @ 73°F |
| Overall Length | 1 11/16" |
| Pipe Fitting Material | PVC |
| Pipe Size | 1/2" x 3/4" |
| Schedule | 80 |
| Specific Fitting Shape | Reducing Adapter |
| Temp. Range | 73°F to 180°F |
| Standards | ASTM D1784, ASTM D2467 |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 4.57 |
| Width (cm) | 3.81 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)