-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coupling |
|---|---|
| Application | Non-Potable Water |
| Basic Fitting Shape | Coupling |
| Body Material | PVC, Stainless Steel |
| Color | Gray |
| Connection Type | FNPT x FNPT |
| Fitting Side A Gender | Female |
| Fitting Side A Nominal Pipe Size | 1" |
| Fitting Side A Outside Diameter | 1 11/16" |
| Fitting Side A Type | NPT |
| Fitting Side B Gender | Female |
| Fitting Side B Nominal Pipe Size | 1" |
| Fitting Side B Outside Diameter | 1 11/16" |
| Fitting Side B Type | NPT |
| For Pipe Schedule | 80 |
|---|---|
| Includes Plug | No |
| Includes Pre-applied Thread Sealant | No |
| Includes Seal | No |
| Includes Shield | Yes |
| Max. Temp. | 140°F |
| Maximum Operating Pressure | 630 psi @ 73°F |
| Overall Length | 1 15/16" |
| Pipe Fitting Material | PVC |
| Pipe Size | 1" |
| Schedule | 80 |
| Specific Fitting Shape | Standard Coupling |
| Temp. Range | 73°F to 180°F |
| Standards | ASTM D1784, ASTM D2467 |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 4.32 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.063 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)