-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Elbow, 90 Degree |
|---|---|
| Body Material | CPVC |
| Color | Gray |
| Connection Type | FNPT x Socket |
| Max. Pressure | 344 psi @ 73°F |
|---|---|
| Max. Temp. | 140°F |
| Pipe Size | 3/4" x 1/2" |
| Schedule | 80 |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 15.24 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.081 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)