-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Elbow, 90 Degree |
|---|---|
| Application | Non-Potable Water |
| Basic Fitting Shape | Elbow |
| Body Material | Brass, PVC |
| Collar Material | Stainless Steel |
| Color | Gray |
| Connection Type | FNPT x Socket |
| For Pipe Schedule | Schedule 80 |
| Includes Seal | Yes |
| Max. Temp. | 140°F |
| Maximum Operating Pressure | 414 psi |
| Metal Side Gender | Female |
| Metal Side Material | Brass |
| Metal Side Nominal Pipe Size | 3/4" |
|---|---|
| Metal Side Type | NPT |
| Non-threaded Insert Material | PVC |
| Pipe Size | 3/4" x 1/2" |
| Plastic Side Gender | Female |
| Plastic Side Nominal Pipe Size | 1/2" |
| Plastic Side Type | Socket |
| Schedule | 80 |
| Specific Fitting Angle | 90° |
| Specific Fitting Shape | Reducing Elbow |
| Temp. Range | 40°F to 140°F |
| Threaded Insert Material | Brass |
| standard | ASME B1.20.1, ASTM D1784 |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 16 |
| Width (cm) | 13.97 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)