-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Elbow, 90 Degree |
|---|---|
| Application | Non-Potable Water |
| Basic Fitting Shape | Elbow |
| Body Material | Brass, PVC |
| Collar Material | Stainless Steel |
| Color | Gray |
| Connection Type | FNPT x Socket |
| For Pipe Schedule | Schedule 80 |
| Includes Seal | Yes |
| Max. Temp. | 140°F |
| Maximum Operating Pressure | 510 psi |
| Metal Side Gender | Female |
| Metal Side Material | Brass |
| Metal Side Nominal Pipe Size | 1/2" |
|---|---|
| Metal Side Type | NPT |
| Non-threaded Insert Material | PVC |
| Pipe Size | 1/2" |
| Plastic Side Gender | Female |
| Plastic Side Nominal Pipe Size | 1/2" |
| Plastic Side Type | Socket |
| Schedule | 80 |
| Specific Fitting Angle | 90° |
| Specific Fitting Shape | Elbow |
| Temp. Range | 40°F to 140°F |
| Threaded Insert Material | Brass |
| standard | ASME B1.20.1, ASTM D1784 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 7.62 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)