-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gate Valve |
|---|---|
| Body Material | PVC |
| Bonnet Material | PVC |
| Bonnet Style | Screw In |
| Coefficient Of Volume | 144 |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Female |
| Connection Size - Side 1 | 1 1/2" |
| Connection Size - Side 2 | 1 1/2" |
| Connection Type | FIPS x FIPS |
| Connection Type - Side 1 | IPS |
| Connection Type - Side 2 | IPS |
| For Media | Water |
| Handle Diameter | 3.64" |
| Handle Height | 6.56" |
| Handle Material | Polypropylene |
| Handle Type | Wheel |
| Inlet To Outlet Length | 3.562" |
| Max. Fluid Temp. | 140°F |
|---|---|
| Max. Pressure (cwp) | 200 psi |
| Max. Pressure (steam) | 200 psi |
| Media Temp. Range | 100°F to 140°F |
| Media Temperature Range | 100°F to 140°F |
| Nominal Valve Size | 1 1/2" |
| Operating Temperature - Maximum | 140°F |
| Operating Temperature - Minimum | 100°F |
| Overall Length | 3.56" |
| Pipe Size | 1 1/2" |
| Seal Material | Buna-N |
| Seat Material | Buna-N |
| Stem Material | PVC |
| Stem Type | Non Rising |
| Top Of Handle To Inlet Center | 6 1/2" |
| Wedge Material | Polypropylene |
| Wedge Style | Solid |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 21.34 |
| Width (cm) | 21.34 |
| HS Code | 8481805090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.7335 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)