-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Nipple |
|---|---|
| Application | Non-Potable Water, Potable Water |
| Color | Gray |
| Connection Type | MNPT x Slip Socket |
| Fitting Compatibility | Schedule 80 |
| Inside Diameter | 1.255" |
| Length | 4" |
| Material | PVC |
| Max. Pressure | 260 psi @ 73°F |
| Max. Temp. | 110°F |
| Maximum Operating Pressure | 260 psi @ 73°F |
| Maximum Operating Temperature | 140°F |
| Minimum Operating Temperature | 40°F |
|---|---|
| Nominal Pipe Size | 1 1/4" |
| Overall Length | 4" |
| Pipe Size | 1 1/4" |
| Schedule | 80 |
| Side A Connection Type | Threaded On One End |
| Side A Gender | Male |
| Side A Thread Type | NPT |
| Side B Connection Type | Unthreaded |
| Standards | Astm D1784 |
| Thread Configuration | Threaded On One End |
| Type | MNPT x Slip Socket |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 15.24 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0855 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)