-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Handheld Sprayer |
|---|---|
| Chemical Compatibility | Fertilizer, Herbicide, Pesticide |
| Fill Opening Size | 4 1/2" |
| Hose Length | 4 ft. |
| Hose Material | Reinforced Nylon |
| In Tank Filter | No |
| Includes | Carrying Strap, Relief Valve, Shut Off Valve |
| Max Pressure | 45 psi |
| Max Spray Distance | 20 ft. |
| Mixing System | Mix In Tank |
| Nozzle Material | Plastic |
| Nozzle Spray Pattern | Cone, Fan, Jet |
| Number Of Nozzles Included | 4 |
| Power Source | Manual |
| Pressure | 45 psi |
|---|---|
| Pressurizing Method | Manual Pump |
| Primary Application | Lawn, Garden And Agriculture |
| Product Type | Handheld Sprayer |
| Seal/gasket Material | Viton |
| Spray Liquid | Non Foam |
| Spray Mechanism | Hand-Pump |
| Sprayer Form | Handheld |
| Sprayer Type | Spot |
| Tank Capacity | 3 gal. |
| Tank Material | Poly |
| Wand Length | 28" |
| Wand Material | Plastic |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)