-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Handheld Sprayer |
|---|---|
| Chemical Compatibility | Bleach And Disinfectant, Fertilizer, Herbicide, Pesticide |
| Fill Opening Size | 1 1/2" |
| Hose Length | Hose Not Included |
| In Tank Filter | Yes |
| Max Pressure | 45 psi |
| Max Spray Distance | 20 ft. |
| Max. Sprayer Pressure | 40 psi |
| Mixing System | Mix In Tank |
| Nozzle | Yes |
| Nozzle Material | Brass |
| Nozzle Spray Pattern | Jet, Mist |
| Power Source | Manual |
| Pressure Release | No |
| Pressurizing Method | Manual Pump |
|---|---|
| Primary Application | Lawn, Garden And Agriculture |
| Product Type | Handheld Sprayer |
| Pump Length | 6" |
| Seal/gasket Material | Viton |
| Spray Liquid | Non Foam |
| Spray Mechanism | Pistol-Grip |
| Sprayer Form | Handheld |
| Sprayer Type | Spot |
| Tank Capacity | 0.25 gal. |
| Tank Material | Poly |
| Type | Handheld |
| Wand Length | Wand Not Included |
| Wand Material | Wand Not Included |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 13.46 |
| Country Of Origin | TW |
|---|---|
| Weight (kg) | 0.5175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)