-
Select Country
- Source Now
Get it by Thursday, Feb 12
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Continuous Ventilation Control |
|---|---|
| Application | Apartments, Dorms, Homes, Hotels, Nursing Homes |
| Depth | 1 1/2" |
| Fits | Standard Junction Box |
| Height | 3" |
| Includes | Control Knob |
| Input Voltage | 120V AC |
| Items Controlled | Fans |
| Max. Amps | 3A |
| Maximum Input Current | 3A |
|---|---|
| Nominal Input Voltage | 120V AC |
| Overall Depth | 1 1/2" |
| Overall Height | 3" |
| Product Type | Continuous Ventilation Control |
| Switch Color | Purple |
| Voltage Rating | 120V AC |
| Standards | ASHRAE 62.2 |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 13.72 |
| Width (cm) | 13.21 |
| HS Code | 8414519060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)