-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Continuous Ventilation Control |
|---|---|
| Application | Apartments, Dorms, Homes, Hotels, Nursing Homes |
| Depth | 1 1/2" |
| Fits | Standard Junction Box |
| Height | 3" |
| Includes | Control Knob |
| Input Voltage | 120V AC |
| Items Controlled | Fans |
| Max. Amps | 3A |
| Maximum Input Current | 3A |
|---|---|
| Nominal Input Voltage | 120V AC |
| Overall Depth | 1 1/2" |
| Overall Height | 3" |
| Overall Width | 1 1/8" |
| Product Type | Continuous Ventilation Control |
| Switch Color | Yellow |
| Voltage Rating | 120V AC |
| Standards | ASHRAE 62.2 |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 13.21 |
| HS Code | 8414519060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)