-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Threaded Outlet |
|---|---|
| Body Material | Stainless Steel |
| Class | Class 300 |
| Connection Type | FNPT |
| Grade | Grade 316 |
| Max. Pressure | 3000 psi |
|---|---|
| Max. Steam Pressure | 2810 psi @ 350°F |
| Outside Dia. | 1.469" |
| Pipe Size | 1 1/4" |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 7.62 |
| HS Code | 7307225000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)