-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Weld Neck Flange |
|---|---|
| Basic Fitting Shape | Flange |
| Body Material | Stainless Steel |
| Bolt Circle Diameter | 6" |
| Bolt Hole Diameter | 3/4" |
| Class | Class 300 |
| Connection Surface | Raised Face |
| Connection Type | Welded |
| Fitting Connection Type | Flanged x Weld Neck |
| Flange Outside Diameter | 8 1/4" |
| Flange Thickness | 1 1/16" |
| Material Grade | Grade 304, Grade 304L |
| Max. Pressure | 300 psi |
|---|---|
| Max. Steam Pressure | 300 psi |
| Maximum Operating Pressure | 720 psi |
| No. Of Bolt Holes | 8 |
| Number Of Holes | 8 |
| Outside Dia. | 8 1/4" |
| Overall Length | 3 1/8" |
| Pipe Fitting Material | Stainless Steel |
| Pipe Size | 3" |
| Specific Fitting Type | Schedule 40 Weld Neck Flange |
| Standards | Asme A182, Asme B1.20.1, Asme B16.5 |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 21.59 |
| Width (cm) | 21.59 |
| HS Code | 7307290090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 7.416 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)