-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Repair Clamp |
|---|---|
| Bolt Dia. | 3/8" |
| Bolt Length | 3" |
| Bolt Material | Steel |
| Clamp Material | Stainless Steel |
| Clamp Material Grade | Grade 304 |
| Features | Drop-In Bolts, Lugs Are Epoxy Coated For Corrosion Resistance, Provides 360°Coverage, Punctures And Splits In Pipe |
| Fits Outside Dia. | 21/25" |
| For Maximum Copper Tube Size | 3/4" |
| For Maximum Outside Diameter | 1 1/16" |
| For Minimum Copper Tube Size | 2" |
| For Minimum Outside Diameter | 1 1/16" |
| Gasket Coverage | Partial Coverage |
| Gasket Material | Nitrile Rubber |
| Length | 3" |
| Lug Material | Iron |
| Material | Stainless Steel |
|---|---|
| Max. Pressure | 150 psi |
| Maximum Operating Pressure | 150 psi |
| Maximum Operating Temperature | 180°F |
| Maximum Vacuum Pressure | 10 psi |
| Minimum Operating Temperature | -20°F |
| Number Of Bolts | 1 |
| Outlet Connection | No |
| Outlet Type | Not Applicable |
| Outside Dia. | 0.84" |
| Overall Length | 3" |
| Pipe Size | 3/4" |
| Product Type | Partial Coverage Clamp |
| Type | Redi Clamp |
| Standards | NSF 61 |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 10.92 |
| Width (cm) | 10.92 |
| HS Code | 7307221000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)