-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Track Roller |
|---|---|
| Bearing Material | Alloy Steel |
| Bearing Material Grade | Grade 52100 |
| Bearing Type | Tapered Roller |
| Bore Diameter | 1" |
| Closure | Double Sealed |
| Duty Type | Heavy |
| Dynamic Radial Load Capacity | 14300 lbf. |
| Features | Large Lubrication Reservoir |
| Load Direction | Radial, Thr.Ust |
| Maximum Temperature | 250°F |
| Minimum Temperature | -40°F |
| Number Of Bearings | 1 |
| Overall Length | 1 13/16" |
| Roller Dia. | 4 1/2" |
|---|---|
| Roller Head Type | V-Groove |
| Roller Material | Alloy Steel |
| Roller Material Grade | Grade 52100 |
| Roller Width | 1 3/4" |
| Rolling Element Rows | 2 |
| Seal Material | Acetyl |
| Seal Type | Contact |
| Standards | ABMA |
| Static Load Capacity | 20 lbs. |
| Stud Material | Alloy Steel |
| System Of Measurement | Imperial |
| Type | V Grooved , Yoke |
| V-groove Angle | 90° |
| Height (cm) | 7.37 |
|---|---|
| Length (cm) | 13.21 |
| Width (cm) | 12.19 |
| HS Code | 8482105060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.2725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)