-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cam Follower |
|---|---|
| Bearing Material | Alloy Steel |
| Bearing Material Grade | AISI 52100 |
| Bearing Type | Needle Roller |
| Closure | Open |
| Drive Location | Stud |
| Drive Type | Hex Socket |
| Duty Type | Standard |
| Dynamic Load Capacity | 3030 lbs. |
| Dynamic Radial Load Capacity | 3030 lbf. |
| Face Design | Hex Socket |
| Features | Hex Head Stud Type Needle Roller Bearings Are Recommended Where Running Loads And Shock Loads Are Moderate. Bearing Capacity Of The Stud Type Series Is Limited By The Moderately Sized Stud. |
| Hex Drive Size | 1/4" |
| Maximum Temperature | 250°F |
| Minimum Temperature | -30°F |
| Number Of Bearings | 1 |
| Overall Length | 1 21/32" |
| Roller Dia. | 1" |
| Roller Head Type | Flat |
|---|---|
| Roller Material | Alloy Steel |
| Roller Material Grade | Grade 52100 |
| Roller Width | 5/8" |
| Rolling Element Rows | 1 |
| Standards | ABMA |
| Static Load Capacity | 3100 lbs. |
| Static Radial Load Capacity | 3100 lbf. |
| Stud Dia. | 0.437" |
| Stud Diameter | 7/16" |
| Stud Length | 1" |
| Stud Material | Carbon Steel |
| Stud Thread Length | 1/2" |
| Stud Thread Size | 7/16"-20 |
| Stud Type | Concentric |
| System Of Measurement | Imperial |
| Thread Length | 1/2" |
| Thread Size | 7/16"-20 |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 3.3 |
| Width (cm) | 3.3 |
| HS Code | 8482105060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)