-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Tubing |
|---|---|
| Color | Blue |
| Fluid Type | Water, Air |
| Hardness | Shore A 95 |
| Min. Bending Radius | 0.39" |
| Operating Pressure At Room Temp | 116 psi |
|---|---|
| Physical Resistance | Kink, Cut, Tear, Chemical, Abrasion |
| Tube Inside Dia. | 0.086" |
| Tube Outside Dia. | 0.125" |
| Typical Application | General Purpose Air/Water |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)