SMC VALVES TIUB01BU-20 Tubing, 1/8 Inch Size, Type Tiu

Item: AL3XFB
Model: TIUB01BU-20
Check Availability
Limited Availability

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$7.27 /unit (ex. VAT)
This product can only be shipped in multiples of 10
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Tubing
Coil Winding Length (m) 100m
Color Blue
Fluid Type Water, Air
Hardness Shore A 95
Inner Dia. Class Class 2
Length 14m, 20m
Material Urethane
Max. Operating Pressure (mpa) 0.6 mPa
Min. Bending Radius 0.39"
Operating Pressure At Room Temp 116 psi
Operating Temp. -20°C to +60°C
Outer Dia. D (dia) 3.18
Outer Diameter Class Class 4
Physical Resistance Kink, Cut, Tear, Chemical, Abrasion
Tube Inside Dia. 0.086"
Tube Outside Dia. 0.125"
Type Straight
Typical Application General Purpose Air/Water

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site